Shop ZURN
See all product information
Create Account
Countersunk Cleanout Plug, 3"
- Mfr # CO2490-PV3
- Zoro # G5409448
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Material
Plastic
Type
Countersunk Plug
Connection
threaded
Length (In.)
3 in
Overall Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO2490-PV3
- Zoro #
- G5409448
- UPC #
- 670240468139
- Country of Origin
- Taiwan, Province of China
- Material
- Plastic
- Type
- Countersunk Plug
- Item
- Cover
- Connection
- threaded
- Grid Material
- PVC
- Material of Construction
- PVC
- Shape
- Round
- Installation Type
- Screw-In
- Product Type
- Cover
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Length (In.)
- 3 in
- Overall Diameter
- 3 in
- Height (In.)
- 3/4 in
Description
Cover, Product Type Cover, Overall Width Not Applicable, Overall Diameter 3 in, Material Plastic, Installation Type Screw-In, Grate Surface Type Not Applicable, Shape Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.