Ignition Control Module, Lx-786
- Mfr # LX-786
- Zoro # G5424138
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Terminal Type
Blade
Mounting Style
Bolt On
Ignition Type
Distributorless
Terminal Quantity
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX-786
- Zoro #
- G5424138
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12V
- Terminal Type
- Blade
- Mounting Style
- Bolt On
- Ignition Type
- Distributorless
- Terminal Quantity
- 9
- Connector Quantity
- 4
- Connector Gender
- Male Female
- Terminal Gender
- Male
- Connector Shape
- Round, Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.