Dome / Scene Light
- Mfr # M84461
- Zoro # G223744375
product price:Â
$
67.69
/ea
Sold in multiples of 10 for
$676.90
Key Features
Maximum Brightness
550 lm
Overall Height
2 3/8 in
Manufacturer Warranty
5 yr
Current
0.3 A @ 24V, 0.5 A @ 12V
Number of Bulbs
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M84461
- Zoro #
- G223744375
- UPC #
- 755183189881
- Country of Origin
- China
- Item
- Dome Light
- Maximum Brightness
- 550 lm
- Manufacturer Warranty
- 5 yr
- Current
- 0.3 A @ 24V, 0.5 A @ 12V
- Number of Bulbs
- 14
- Includes Electrical Connection
- Electrical Connection Not Included
- Lens Material
- Polycarbonate
- Housing Color
- Black
- Light Type
- Dome Light
- Housing Material
- Aluminum
- Shape
- Rectangular
- Electrical Connection
- Blunt Cut Wires
- Includes
- Mounting Screws
- Lens Color
- White
- Mount Type
- Screw
- Mount Style
- Surface
- Installation Type
- Removable
- Operating Voltage
- 12/24V DC
Dimensions
- Overall Height
- 2 3/8 in
- Overall Length
- 1/2 in
- Overall Width
- 6 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Dome Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 550 lm, Electrical Connection Blunt Cut Wires, Overall Length 1/2 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 6 in, Overall Height 2 3/8 in, Mount Style Surface, Mount Type Screw, Lighting Technology LED, Light Type Dome Light, Current 0.3 A @ 24V, 0.5 A @ 12V, Housing Color Black, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.