Shop MOTHERS
See all product information
Create Account
24 Oz. California Gold Spray Wax Bottle, Wax
- Mfr # 5724
- Zoro # G5430008
product price:Â
$
11.89
/ea
Sold in multiples of 6 for
$71.34
Key Features
Container Type
Bottle
Appearance
Liquid
Container Size
24 Oz.
For Use With
Automotive Paint including Clearcoat, Dry or Wet Surface
Type
Wax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5724
- Zoro #
- G5430008
- UPC #
- -
- Country of Origin
- United States
- Item
- California Gold Spray Wax
- Container Type
- Bottle
- Appearance
- Liquid
- For Use With
- Automotive Paint including Clearcoat, Dry or Wet Surface
- Type
- Wax
Dimensions
- Container Size
- 24 Oz.
Description
California Gold Spray Wax,24 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.