Notch Intermediate Throwline Kit
- Mfr # 32396
- Zoro # G5461335
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Length
17"
Material
Multi-materials
Includes
Everything you need in a throwline kit from Notch plus save money at the same time
Width
17"
Height
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32396
- Zoro #
- G5461335
- UPC #
- 723641201376
- Country of Origin
- United States
- Material
- Multi-materials
- Includes
- Everything you need in a throwline kit from Notch plus save money at the same time
- Features
- Notch Neon Plus 3mm 200' Throwline, 3 Notch Throw Weights (10, 12 and 14 oz. sizes) and 1 Notch Throwline Folding Cube
- Weight
- 4.6
Dimensions
- Length
- 17"
- Width
- 17"
- Height
- 17
Description
Deluxe Cube, 2 reels of Neon 3, 3 Throwbags
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.