Shop KEEN

Men's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Vapor, 9 1/2 EE

  • Mfr # 1024604
  • Zoro # G502689366

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1024604
Zoro #
G502689366
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
EE
Size
9 1/2
Boot Height
3 in
Heel Height
1 1/4 in
Height
3 in
Overall Height
3 in
Width
EE
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Vapor
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Closure Type
Lace Up
Completely Non Metallic
Yes
Toe Style
Round Toe
Insole System
Removable
Outsole Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Laces Color
Black
Shank Material
Nylon
CSA Footwear Standard
No Puncture Protection
Removable Insole
Yes
Midsole Technology
KEEN.ReGEN
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Style Number
1024604
Conductive
No
Last Number or Name
Vista Energy ESD
Predominant Footwear Color
Black
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Insole Material
Polyurethane
Upper Boot Material
Mesh
Footwear Shank
Yes
Metatarsal Guard Style
None
Wide Toe Cap
Yes
Heat Resistant
No
Metal Chip Resisting Sole
No
Resists
Oils, Slips
Heel Style
Flat Heel
Midsole Material
EVA, Polyurethane
Chain Saw Cut Resistant
No
Upper Material Description
Mesh
Non-Marking Upper
Yes
Footwear Construction Type
Cemented
Insole Color
Yellow
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Waterproof Type
None
Ninety Degree Heel
No
Insulation Type
None
Footwear Shank Type
Nylon
Footwear Construction
Cemented
Liner Material
Mesh
Lugs
Nylon/TPU
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Toe Shape
Round
Insulated
No
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Features
ESD
Upper Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Puncture Resistant Insole
No
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Wet
0.7
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - Mark II - Wet
0.69
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - Mark II - Dry
0.9
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
1
Closure
Lace Up
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Black/Vapor

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.