Controller/Power Supply Controller, SS
- Mfr # SEDACPS1A5212
- Zoro # G5481099
product price:Â
$
2,535.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 1/4 in
Width
7.5 in
Depth
4.125 in
Output
110V AC
Operating Temp. Range
15 Degrees to 120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEDACPS1A5212
- Zoro #
- G5481099
- UPC #
- -
- Country of Origin
- United States
- Item
- Controller and Power Supply Controller
- Output
- 110V AC
- Operating Temp. Range
- 15 Degrees to 120 Degrees F
- Features
- Fits with Stanley Emergency Door Alarms (SEDA)
- Includes
- MOUNTING HARDWARE
- Powered By
- 110V AC
- Number of Channels
- 1
- Voltage
- 110 V AC
- Compatible Product Type
- Stanley Emergency Door Alarms
- Product Type
- Control Panel
Dimensions
- Overall Height
- 8 1/4 in
- Width
- 7.5 in
- Depth
- 4.125 in
- Height
- 8.25 in
- Overall Width
- 7 1/2 in
- Overall Length
- 4 1/8 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
- Fits Chest Size
- Fits with Stanley Emergency Door Alarms (SEDA)
Description
Controller and Power Supply Controller, For Use With Emergency Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.