Camview Analog Camera Tester

  • Mfr # 8064
  • Zoro # G405718156
product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Width
1 1/2 in
Depth
1 1/2 in
For Use With
Analog NTSC/PAL, HD-CVI 3.0, HD-TVI 3.0, AHD 2.0
Power Source
7.4V Lithium-Ion Polymer Battery, AC Adapter/Charger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8064
Zoro #
G405718156
UPC #
614395004347
Country of Origin
China
Item
Camview Analog Camera Tester
Color
Black, Red
For Use With
Analog NTSC/PAL, HD-CVI 3.0, HD-TVI 3.0, AHD 2.0
Power Source
7.4V Lithium-Ion Polymer Battery, AC Adapter/Charger
Features
Backlight with Adjustable Brightness, Power Key and 13 Control Keys, Supports 8 Level Portion View, Supports Online Upgrade Through USB, Take Snapshot or Record Video
Display Type
4 in Color TFT
Function
Analog Camera Tester is Designed to Facilitate the Installation and Maintenance of Surveillance Video Equipment Using Standard Definition Analog NTSC/PAL, HD-TVI, HD-CVI, and AHD Camera Systems
Characteristics
Auto Recognizes NTSC/PAL, HD-TVI 3.0, HD-CVI 3.0, and AHD 2.0
Displays
Generates NTSC/PAL, HD-CVI, HD-TVI, or AHD test patterns (720P/1080P)
Connector Type
RS485, BNC, USB, 3.5mm Audio
Body Material
Heavy Duty Plastic
Includes
12V Power Cable, Audio Cable, Belt Clip, BNC Cable, RS485 Cable, Tool Bag with Shoulder Strap, USB Cable
Camera Inputs
1
Input Type
BNC, RS485
Power Supply
12 VDC @ 1 A
Product Type
Camera Tester
Display Screen Type
LCD with Backlight
Includes Batteries
Yes
Backlit Digital Display
Yes
Testing Functions
PTZ Control Test, Video Transmission
Battery Chemistry
Lithium
Compatible Camera Systems
AHD, CVI, TVI, NTSC/PAL
Includes Software
Yes
Number of Batteries Required
1
Auto Power Off
Yes
Wire Color
Black, Red
Compatible Product Type
Analog NTSC/PAL, HD-CVI 3.0, HD-TVI 3.0, AHD 2.0

Dimensions

Width
1 1/2 in
Depth
1 1/2 in
Length
4 2/5 in
Height
6 9/10 in
Battery Size
7.4V
Display Size
4.3 in
Fits Chest Size
Backlight with Adjustable Brightness, Power Key and 13 Control Keys, Supports 8 Level Portion View, Supports Online Upgrade Through USB, Take Snapshot or Record Video

Description

Camview Analog Camera Tester, Testing Functions PTZ Control Test, Video Transmission, Display Size 4.3 in, For Use With Analog NTSC/PAL, HD-CVI 3.0, HD-TVI 3.0, AHD 2.0, Input Type BNC, RS485, Display Screen Type LCD with Backlight, Auto Power Off Yes, Backlit Digital Display Yes, Battery Chemistry Lithium, Battery Size 7.4V, Color Black, Red, Compatible Camera Systems AHD, CVI, TVI, NTSC/PAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews