Elkay Wall Mnt 4In, Gn 8In Spt, 1Pc Wrist Bld Hndl, 4In, 2In Hw Chrome

  • Mfr # LK945GN08T4T

  • Zoro # G5496764


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Finish
Chrome
Number of Handles
2
Flow Rate
1.500 GPM
Handle Type
4" Wristblade Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK945GN08T4T
Zoro #
G5496764
UPC #
94902394930
Country of Origin
China

Dimensions

Length (In.)
8 in
Width
10.8750 in
Height
14 in
Spout Height
14 in

Details

Number of Holes
2
Finish
Chrome
Number of Handles
2
Flow Rate
1.500 GPM
Handle Type
4" Wristblade Handle
Mounting Type
Wall
Item
Kitchen Faucet
Body Material
Brass
Material
Chrome-plated Brass
Features
Low Flow,Solid Brass Construction,Spout Swing Restriction Pin
Valve Type
Quarter Turn Ceramic Disc

Description

Elkay Wall Mnt 4In, Gn 8In Spt, 1Pc Wrist Bld Hndl, 4In, 2In Hw Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.