Knob
- Mfr # 00-077401
- Zoro # G5498923
product price:Â
$
26.39
/ea
Key Features
For Use With
20 qt Mixer, 30 qt Hobart Cutter Mixer, A120 12 qt Mixer, Correctional Cutter Mixer, Cutter Mixer, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer for Canada
For Use With Mfr. Model Number
A120, A200, H600, H600C, H600D, HCM300, HCM450, HCM450C, HL800, L800, L800C, L800D, N50
Fits Brand
Hobart
Height
7/8 in
Overall Width
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-077401
- Zoro #
- G5498923
- UPC #
- -
- Country of Origin
- United States
- Item
- Knob
- For Use With
- 20 qt Mixer, 30 qt Hobart Cutter Mixer, A120 12 qt Mixer, Correctional Cutter Mixer, Cutter Mixer, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer for Canada
- For Use With Mfr. Model Number
- A120, A200, H600, H600C, H600D, HCM300, HCM450, HCM450C, HL800, L800, L800C, L800D, N50
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
- Compatible Manufacturer Model Number
- A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
- Compatible Manufacturer Part Number
- A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
- Compatible with Mfr. Model No.
- A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
- For Use with Mfr Model Number
- A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
- Compatible with Manufacturer Model No.
- A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
- Compatible Pump Manufacturer Part Number
- A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
- Compatible Mfr. Model Number
- A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
- Product Type
- Knob
- For Manufacturer Part Number
- A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
- Compatible with Mfr. Model Number
- A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
- Compatible Product Type
- 20 qt Mixer, 30 qt Hobart Cutter Mixer, A120 12 qt Mixer, Correctional Cutter Mixer, Cutter Mixer, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer for Canada
Dimensions
- Height
- 7/8 in
- Overall Width
- 4 3/4 in
- Overall Depth
- 2 3/8 in
- Overall Height
- 7/8 in
Description
Interlock Knob and Shaft Kit, Product Type Knob, Overall Depth 2 3/8 in, Overall Height 7/8 in, Overall Width 4 3/4 in, For Use With 20 qt Mixer, 30 qt Hobart Cutter Mixer, A120 12 qt Mixer, Correctional Cutter Mixer, Cutter Mixer, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer for Canada, Compatible with Manufacturer Model Number A120, A200, A200C, A200M, AS200, H600, H600C, H600T, HCM300, HCM450, HCM450C, L800, L800C, N50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.