Shop PARTNERS BRAND
See all product information
Mailing Tubes with Caps, 3" x 24", Kraft, PK24
Mfr # P3024K
Zoro # G5502388
product price:Â $47.95
/pk 24, $2.00/eaKey Features
Material
0.07 Thick Spiral Wound Fibreboard
Length
24"
Color
Kraft
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
14.06
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P3024K
Zoro #
G5502388
UPC #
841436016964
Country of Origin
United States
Dimensions
Length
24"
Details
Material
0.07 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,3x24",PK24
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
14.06
Description
Mailing Tubes,W/Caps,3x24 In.,PK24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.