Mailing Tubes with Caps, 3" x 20", White, PK24

  • Mfr # P3020W

  • Zoro # G5502430


product price:  $44.85
/pk 24, $1.87/ea

Key Features

Material
0.07 Thick Spiral Wound Fibreboard
Length
20"
Color
White
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
12.32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P3020W
Zoro #
G5502430
UPC #
841436061087
Country of Origin
United States

Dimensions

Length
20"

Details

Material
0.07 Thick Spiral Wound Fibreboard
Color
White
Item
Mailing Tubes,W/Caps,3x20",PK24
Meets
0.07 Thick Spiral Wound Fibreboard
Maximum Weight
12.32

Description

Mailing Tubes,W/Caps,3x20 In.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.