Keyswitch, 2 Buttons, Tamperproof
- Mfr # HBFST-1
- Zoro # G5513907
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Type
Flush Mount
Includes
(2) Buttons with OPEN-CLOSE, Back Box, Center Return with Stop, Momentary Contacts, Stainless Steel Faceplate, Tamperproof Box
NEMA Rating
1
Voltage
125/250V AC
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBFST-1
- Zoro #
- G5513907
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 4.5 in
- Overall Length
- 2.75 in
- Wire Rope Length
- 2.75 in
- Length
- 2.75 in
Details
- Type
- Flush Mount
- Item
- Keyswitch
- Includes
- (2) Buttons with OPEN-CLOSE, Back Box, Center Return with Stop, Momentary Contacts, Stainless Steel Faceplate, Tamperproof Box
- NEMA Rating
- 1
- Voltage
- 125/250V AC
- Housing Material
- Stainless Steel
- Current
- 15 A
- Number of Buttons
- 1
- Security
- Tamperproof Keyswitch
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Resistance Properties
- Tamper Resistant
- Product Type
- Keyswitch
- For Location
- Indoor
- Contact Form
- Momentary Contacts
- Control Functions
- Open-Close
- Operator Type
- Keyswitch
Description
Keyswitch, Flush Mount, Voltage 125/250V AC, NEMA Rating 1, Includes (2) Buttons with OPEN-CLOSE, Back Box, Center Return with Stop, Momentary Contacts, Stainless Steel Faceplate, Tamperproof Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.