Keyswitch
- Mfr # 1KXS-BC
- Zoro # G824446982
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
NEMA Rating
4
Product Type
Keyswitch
Overall Height
4.38 in
Control Functions
Open-Close-Stop
Security
Keyswitch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KXS-BC
- Zoro #
- G824446982
- UPC #
- -
- Country of Origin
- China
- NEMA Rating
- 4
- Product Type
- Keyswitch
- Item
- Keyswitch
- Control Functions
- Open-Close-Stop
- Security
- Keyswitch
- Resistance Properties
- Tamper Resistant
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Contact Form
- Momentary Contacts
- Voltage
- 125V AC, 250V AC
- For Location
- Indoor/Outdoor
- Operator Type
- Keyswitch
Dimensions
- Overall Height
- 4.38 in
- Overall Length
- 2.63 in
- Overall Width
- 4.13 in
- Wire Rope Length
- 2.63 in
- Length
- 2.63 in
Description
Keyswitch, Voltage 125V AC, 250V AC, NEMA Rating 4, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.