Shop FLASH FURNITURE

Executive Chair, Black Seat, Leather Back

  • Mfr # GO-1235-BK-LEA-GG
  • Zoro # G5534273

product price: 
$
449.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Back, Seat: Leather/Faux Leather
Color
Black LeatherSoft
Height
42-1/2"
Width
29"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GO-1235-BK-LEA-GG
Zoro #
G5534273
UPC #
847254033091
Country of Origin
China

Dimensions

Height
42-1/2"
Width
29"
Overall Depth
29"
Overall Width
29 in
Back Height
26"
Seat Height Min.
19 1/2 in
Seat Depth
20 in
Seat Width
22"
Seat Height Max.
22 1/2 in
Back Width
22 in
Overall Height
45-1/2"
Seat Height Range
22 1/2-
Notional Size
Big and Tall
Minimum Seat Height
19 1/2 in
Seat Thickness
3 in
Maximum Overall Height
45 1/2 in
Minimum Overall Height
42 1/2 in
Maximum Seat Height
22 1/2 in
Seat-Depth
20"
Fits Chest Size
Dual Wheel Casters

Details

Style
Executive Chair
Material
Back, Seat: Leather/Faux Leather
Color
Black LeatherSoft
Item
Office Chair
Back Material
Faux Leather
Seat Material
Leather
Base Style
Sled
Standards
ANSI/BIFMA, CA 117
Back Tilt Forward
None
Number of Casters
5
Features
Dual Wheel Casters
Back Color
Black
Base Material
Metal
Number of Glides
0
Weight Capacity
400 lb.
Arm Style
No Arm
Base Color
Black
Seat Color
Black
Caster Type
Dual Wheel
Back Tilt Backward
None
Seat Tilt Backward
None
Seat Tilt Forward
None
Assembled/Unassembled
Unassembled
Frame Color
Gray
Series
Hercules
Office Chair Style
Executive Chair
Frame Material
Metal
Backrest
High Back with Headrest
Assembly
Unassembled
Lumbar Support
Fixed
Adjustable Tilt Tension
Yes
Rolling
Yes
Tilt Configuration
Upright Locking Tilt
Number of Arms
0
Swivel
Yes
Number of Feet
5
Style Classification
Executive
Waterfall Seat
Yes
Tilting Back
Yes
Seat Adjustments
Height
Adjustable Seat
Yes
Swivel Angle
360 Degrees
Number of Casters/Glides
5
Support Style
Frame

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 29 in, Overall Depth 29 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 45 1/2 in, Seat Color Black, Frame Color Gray, Seat Thickness 3 in, Back Color Black, Seat Depth 20 in, Seat Width 22 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 0, Weight Capacity 400 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.