Office Chair, 43 in H, Black

  • Mfr # GO-2286H-BR-BK-GG
  • Zoro # G801802374
product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic
Capacity
250
Overall Width
26 in
Overall Length
27
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GO-2286H-BR-BK-GG
Zoro #
G801802374
UPC #
889142609490
Country of Origin
China
Style
High Back Executive Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic
Color
Brown LeatherSoft/Black Frame
Capacity
250
Weight
30
Finish
Black Metal
Standards
ANSI/BIFMA, CA 117
Number of Arms
2
Back Color
Brown
Item
Office Chair
Swivel Angle
360 Degrees
Seat Color
Brown
Frame Material
Metal
Adjustable Tilt Tension
Yes
Waterfall Seat
Yes
Rolling
Yes
Tilt Configuration
Upright Locking Tilt
Seat Adjustments
Height
Series
Whitney
Adjustable Arms
No
Seat Material
Faux Leather
Includes Footrest
No
Support Style
Frame
Back Material
Faux Leather
Number of Casters/Glides
5
Lumbar Support
Fixed
Adjustable Seat
Yes
Swivel
Yes
Frame Color
Black
Style Classification
Executive
Tilting Back
Yes
Weight Capacity
250 lb
Assembly
Unassembled
Number of Feet
5

Dimensions

Overall Width
26 in
Overall Length
27
Overall Height
43
Minimum Arm Height
25 1/4 in
Maximum Seat Height
22 1/4 in
Seat Depth
19 in
Maximum Arm Height
29 1/2 in
Overall Depth
27 in
Caster/Glide Diameter
2 in
Maximum Overall Height
43 in
Back Width
18 1/2 in
Minimum Overall Height
39 1/4 in
Notional Size
Standard
Back Height
23 in
Seat Thickness
3 in
Seat Width
19 in
Minimum Seat Height
18 1/4 in

Description

Office Chair, Adjustable Arms No, Overall Width 26 in, Overall Depth 27 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 43 in, Seat Color Brown, Frame Color Black, Seat Thickness 3 in, Back Color Brown, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.