Shop GATES
See all product information
Create Account
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP304A
Mfr # TCKWP304A
Zoro # G5538432
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Material
HSN, Fiberglass Cord
Weight
9.5 lb
Features
Timing Marks
Type
Timing Component Kit
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCKWP304A
- Zoro #
- G5538432
- UPC #
- 770075407423
- Country of Origin
- United States
Details
- Material
- HSN, Fiberglass Cord
- Weight
- 9.5 lb
- Features
- Timing Marks
- Type
- Timing Component Kit
- Color
- Black
- Number of Seals
- 1
- Number of Tensioners
- 1
- Number of Water Pumps
- 1
- Number of Components
- 6
- Number of Gaskets
- 1
- Number of Timing Belts
- 1
- Number of Idlers
- 3
- Includes
- Installation Tool
- Grade Type
- OE Improved
- Profile Type
- Modified Curvilinear (III)
- Number of Belts Included
- 1
- Gasket or Seal Included
- Yes
- Number of Quick Connectors
- 27
- Belt Tooth Style
- Modified Curvilinear (III)
- DIN Series
- 1
- Tensioner Type
- Hydraulic
- Number of Cogs
- 223
- Number of Teeth on Belt
- 223
- Number of Belts
- 1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.