Shop LENNOX
See all product information
Create Account
Flame Sensor
- Mfr # 43K53
- Zoro # G5560768
product price:Â
$
25.85
/ea
Key Features
For Use With
Universal
Fits Brand
Lennox
Product Type
Flame Sensor
Compatible with Brand
Lennox
Weight
0.05 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43K53
- Zoro #
- G5560768
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 5/8 in
- Overall Height
- 1 3/8 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Details
- Item
- Flame Sensor
- For Use With
- Universal
- Fits Brand
- Lennox
- Product Type
- Flame Sensor
- Compatible with Brand
- Lennox
- Weight
- 0.05 lb
Description
Flame Sensor, Compatible with Brand Lennox, Product Type Flame Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.