Shop MILLER ELECTRIC
See all product information
Create Account
Oil Filter, For Bobcat 225
- Mfr # 066698
- Zoro # G5566760
product price:Â
$
36.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Bobcat, Miller Legend, Trailblazer Engine
Application
For Welder
Type
Oil Filter
Compatible with Brand
Miller
Compatible with Series
Bobcat 225,Bobcat 225 NT,Bobcat 225G Plus,Bobcat 250,Bobcat 250 Diesel,Bobcat 250 EFI,Bobcat 250 NT,Bobcat 3 Phase,Legend 301 G,Legend 302,Trailblazer 275 DC,Trailblazer 275 EFI,Trailblazer 280 NT,Trailblazer 301 G,Trailblazer 302,Trailblazer 302 Air Pak,Trailblazer 302 EFI,Trailblazer DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 066698
- Zoro #
- G5566760
- UPC #
- 715959112840
- Country of Origin
- United States
- Item
- Oil Filter
- For Use With
- Bobcat, Miller Legend, Trailblazer Engine
- Application
- For Welder
- Type
- Oil Filter
- Compatible with Brand
- Miller
- Compatible with Series
- Bobcat 225,Bobcat 225 NT,Bobcat 225G Plus,Bobcat 250,Bobcat 250 Diesel,Bobcat 250 EFI,Bobcat 250 NT,Bobcat 3 Phase,Legend 301 G,Legend 302,Trailblazer 275 DC,Trailblazer 275 EFI,Trailblazer 280 NT,Trailblazer 301 G,Trailblazer 302,Trailblazer 302 Air Pak,Trailblazer 302 EFI,Trailblazer DC
- For Engine Model
- Kohler CH18, Kohler CH20, Kohler CH23, Kohler CH2311, Kohler CH680, Kohler CH730, Kohler CH730LP, Kohler CH750, Kohler ECH730
- Compatible with Model
- 907505, 907549, 907549001, 907549003, 907771, 907775, 907775001, 907791, 907791001, 907797, 907797001, 907797002, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005
- For Fuel Type
- Diesel
- Compatible Engine Model
- Kohler CH18, Kohler CH20, Kohler CH23, Kohler CH2311, Kohler CH680, Kohler CH730, Kohler CH730LP, Kohler CH750, Kohler ECH730
- Compatible Welder Series
- Compatible Brand
- Miller
- Compatible Welder Model
- 907505, 907549, 907549001, 907549003, 907771, 907775, 907775001, 907791, 907791001, 907797, 907797001, 907797002, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005
Description
Oil Filter, Compatible with Brand Miller, For Engine Model Kohler CH18, Kohler CH20, Kohler CH23, Kohler CH2311, Kohler CH680, Kohler CH730, Kohler CH730LP, Kohler CH750, Kohler ECH730, For Fuel Type Diesel, Compatible with Model 907505, 907549, 907549001, 907549003, 907771, 907775, 907775001, 907791, 907791001, 907797, 907797001, 907797002, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.