Shop AMERICAN TORCH TIP
See all product information
Create Account
Nzl, Tweco, 14; 16S, PK2
- Mfr # 24A-62-SS
- Zoro # G0689705
product price:Â
$
11.85
/pk of 2, $5.93/ea
Key Features
For Use With
Use with Nozzle Insulator Part No. 34A (Stock No. 1340-1100)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
24A
Type
Adjustable 5/8 in Short Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24A-62-SS
- Zoro #
- G0689705
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- For Use With
- Use with Nozzle Insulator Part No. 34A (Stock No. 1340-1100)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Series
- 24A
- Type
- Adjustable 5/8 in Short Stop
- Application
- MIG Welding
- Compatible with Series
- Spray Master 350, Spray Master 450
- Insulation Type
- Insulator Sold Separately
- Nozzle to Tip Relationship
- 1/8 in Recess
- Nozzle Number
- 24A-62SS
- Connection Type
- Slip-On
- For Contact Tip Series
- 14, 16S
- Nozzle Design
- Formed
- Current Range
- 200 A to 400 A
- For Gas Diffuser Number
- 54A, 54A-16
- Color
- Brass
- Compatible with Brand
- Tweco
- Compatible with Model
- MS310-116,MS310M-116,MS312-116,MS312L-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116EL,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116,MS410-116,MS410L-116,MS410M-116,MS410X-116,MS412-116,MS412M-116,MS412X-116,MS415-116,MS415-116EL,MS415-116K4,MS415-116LM,MS415L-116,MS415L-116DSRS,MS415L-116K4,MS415L-116LC,MS415L-116LM,MS415M-116,MS415M-116DSRS,MS415M-116K4,MS415M-116LC,MS415M-116LM,MS415X-116,MS420-116,MS420M-116,MS425-116,MS425L-116,MS425M-116
- Nozzle Shape
- Bottleneck
- Maximum Amperage
- 400 A
- Duty Rating
- Standard Duty
- Wire Color
- Brass
Dimensions
- Inside Diameter
- 0.625 in
- Bore Diameter
- 5/8 in
- Overall Length
- 3 1/2 in
- Outside Diameter
- 0.75
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Nozzle, Compatible with Brand Tweco, Series 24A, For Use With Spray Master 350, Spray Master 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.