Oil Filter Element,
Mfr # P7021
Zoro # G5594827
product price:Â $28.59
/eaKey Features
For Use With
Mitsubishi Equipment, Trucks
Filter Design
Spin-On
Length
7 27/32 in
Outside Dia.
3 15/16 in
Micron Rating
23 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P7021
Zoro #
G5594827
UPC #
791440046474
Country of Origin
United States
Dimensions
Length
7 27/32 in
Outside Dia.
3 15/16 in
Inside Dia.
11/16 in, 1 1/8 in
Height
7-27/32"
Width
3-15/16"
Overall Length
7 7/8 in
Details
For Use With
Mitsubishi Equipment, Trucks
Filter Design
Spin-On
Micron Rating
23 micron
Includes
(2) Gaskets, (2) Gaskets Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Element
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
P7021
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Micron Rating 23 micron, Height 7-27/32 In., Length 7 27/32 in, Width 3-15/16 In., Outside Dia. 3 15/16 in, Inside Dia. 11/16 in, 1 1/8 in, Includes (2) Gaskets, (2) Gaskets Included, For Use With Mitsubishi Equipment, Trucks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.