Shop ANVIL

Cross, MI, Thrd2", Thrd2", Thrd2", Thrd2"

  • Mfr # 0311070809
  • Zoro # G5620501

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0311070809
Zoro #
G5620501
UPC #
690291360176
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Cross
Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
Standards
UL Listed, FM Approved, Meets ASME 16.3, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Saturated Steam Pressure
150 psi @ 350 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Material
Malleable Iron
Specific Pipe Fitting Shape
Cross
Pipe Fitting Schedule/Class
Class 150
Includes Pre-Applied Thread Sealant
No
Color
Silver
Finish/Coating
Galvanized
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Includes Seal
No
Application
Air, Oils
Class
Class 150
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Fitting Side D Type
Threaded
Fitting Side D Gender
Female
Maximum Operating Pressure
300 psi @ 150 Degrees F
Material Grade
A197
Gravity Flow
Pressure
Manufacture Location
Made in USA
Side A Thread Type
NPT
Side B Thread Type
NPT
Side 4 Thread Type
NPT
Side 3 Thread Type
NPT

Description

Cross, Body Material Galvanized Malleable Iron, Class 300, Pipe Size 2 In., Connection Type NPT, Max. Pressure 1500 psi at 150 Degrees F WOG, Saturated Steam Pressure 300 psi, Outside Dia. 5 In., Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F, Standards ASTM A-197, ASME 16.3

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.