Clear Backpack
- Mfr # BP131703B
- Zoro # G5628525
product price:Â
$
22.99
/ea
Key Features
Color
Clear
Material
pvc, nylon
Recommended Grade
K+
Recommended Age
5+ Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP131703B
- Zoro #
- G5628525
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Clear
- Material
- pvc, nylon
- Recommended Grade
- K+
- Recommended Age
- 5+ Years
Description
Our clear security backpacks are made out of strong .30mm crystal clear PVC with blue PVC piping and strong nylon adjustable shoulder straps. Each backpack has a smaller pocket on the front of the bag to help keep smaller items organized and easy to find. And, best of all, these backpacks are CPSIA compliant. Measures 13.0" Wide x 17.0" High with a 6.0" Gusset. Outside Front Pocket Measures 9.0" Wide x 5.0" High with a 1.5" Gusset.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.