Shop KENSINGTON
See all product information
Create Account
Laptop Case
- Mfr # K62560USA
- Zoro # G616484468
product price:Â
$
58.39
/ea
Key Features
Color
Black
Material
Polyester
Number of Inside Pockets
5
Product Type
Laptop Case
Overall Height
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K62560USA
- Zoro #
- G616484468
- UPC #
- -
- Country of Origin
- China
- Item
- Laptop Case
- Color
- Black
- Material
- Polyester
- Number of Inside Pockets
- 5
- Product Type
- Laptop Case
- Number of Pockets
- 6
- Number of Outside Pockets
- 1
- Features
- Fits16 in Notebook Computer, Exterior Storage Compartment With Flap, Multiple Storage Compartments, Padded Interior Notebook Compartment, Roller Bag Attachment Strap
Dimensions
- Overall Height
- 13 1/2 in
- Overall Width
- 15 3/4 in
- Overall Depth
- 3 in
Description
Laptop Case, Color Black, Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.