Control Station, 2 Buttons, Surface Mount
- Mfr # 2BX
- Zoro # G5651502
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Mount
NEMA Rating
4
Includes
Faceplate
Standards
UL Listed
Voltage
125/250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2BX
- Zoro #
- G5651502
- UPC #
- -
- Country of Origin
- China
- Type
- Surface Mount
- Item
- Control Station
- NEMA Rating
- 4
- Includes
- Faceplate
- Standards
- UL Listed
- Voltage
- 125/250V AC
- Security
- Non-Locking
- Current
- 6 A
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Product Type
- Control Station
- Housing Material
- Aluminum
- Number of Buttons
- 2
- Control Functions
- Open-Close
- For Location
- Outdoor
- Contact Form
- Momentary Contacts
- Operator Type
- Button
Dimensions
- Overall Height
- 4.38 in
- Overall Width
- 4.13 in
Description
Control Station, Surface Mount, Voltage 125/250V AC, NEMA Rating 4, Standards UL Listed, Includes Faceplate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.