Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Radio Transmitter
- Mfr # DC-DT2
- Zoro # G224447190
product price:Â
$
81.25
/ea
Key Features
Overall Height
0.88 in
Signal Frequency
310 MHz
Product Type
Radio Transmitter
Number of Buttons
2
Overall Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-DT2
- Zoro #
- G224447190
- UPC #
- -
- Country of Origin
- United States
- Item
- Radio Transmitter
- Signal Frequency
- 310 MHz
- Product Type
- Radio Transmitter
- Number of Buttons
- 2
- Control Functions
- Open-Close-Stop
- Voltage
- 9V
- For Location
- Indoor
- Contact Form
- Momentary Contacts
- Compatible Product Type
- Garage Door Operators, Gate Operators
- Operator Type
- Button
Dimensions
- Overall Height
- 0.88 in
- Overall Width
- 2.5 in
- Overall Length
- 3.75 in
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
Description
Radio Transmitter, Voltage 9V, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.