Shop STANDARD IGNITION
See all product information
Create Account
Map Sensor, As456
- Mfr # AS456
- Zoro # G5661331
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Series
Standard OE Replacement
Terminal Gender
Male
Terminal Type
Blade
O-Rings Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS456
- Zoro #
- G5661331
- UPC #
- 727943126030
- Country of Origin
- Unknown
- Color
- Black
- Series
- Standard OE Replacement
- Item
- MAP Sensor
- Terminal Gender
- Male
- Terminal Type
- Blade
- O-Rings Included
- Yes
- Connector Quantity
- 1
- Terminal Quantity
- 4
- Connector Shape
- Rectangular
- Connector Gender
- Male
- Port Quantity
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.