Fuel Hose, 5/16" ID x 25 ft. L, Black
- Mfr # 667505225
- Zoro # G6946895
product price:Â
$
40.59
/ea
Key Features
Type
Automotive
Working Pressure (PSI)
50
Inside Dia. (In.)
5/16
Outside Dia. (In.)
0.56
Length
25 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 667505225
- Zoro #
- G6946895
- UPC #
- -
- Country of Origin
- United States
- Type
- Automotive
- Working Pressure (PSI)
- 50
- Color
- Black
- Standards
- GM 66165M, SAE 30R7
- For Use With
- Leaded and Unleaded Gasoline,Ethanol and Methanol Based Gasohol,and Diesel Fuel
- Material
- Nitrile
- Item
- Fuel Hose
- Temp. Range
- 257 Degrees F
- Hose Color
- Black
- Hose Reinforcement Material
- Fiber
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile
- Hose Configuration
- Bulk Hose
- Max. Working Pressure @ 70 F
- 50 psi
- Compatible Chemicals
- Air, Diesel Fuel, Fresh Water, Gasoline
- Not Recommended Chemicals
- Acetic Acid (Glacial),Acetic Acid 20%,Acetic Acid 80%,Acetone,Calcium Chloride,Chromic Acid 10%,Chromic Acid 30%,Chromic Acid 5%,Chromic Acid 50%,Ethyl (Ethanol),Formic Acid,Hydrochloric/Muriatic Acid (100%),Hydrochloric/Muriatic Acid (20%),Hydrofluoric Acid (20%),Hydrofluoric Acid (75%),Hydrofluoric Acid 100%,Lacquer Thinners,Methyl (Methanol),Methyl Ethyl Ketone (MEK),Nitric Acid (10% Solution),Nitric Acid (20% Solution),Nitric Acid (50% Solution),Nitric Acid (Concentrated Solution),Phosphoric Acid (40% Solution),Potassium Hydroxide (50%),Sodium Hydroxide/Caustic Soda (20%),Sodium Hydroxide/Caustic Soda (50%),Sodium Hydroxide/Caustic Soda (80%),Sodium Hypochlorite/Bleach (to 20%),Stoddard Solvent (Mineral Spirits),Sulfuric Acid (10% - 75%),Sulfuric Acid (75% - 100%),Sulfuric Acid (to 10%),Toluene,Xylene
- For Media Type
- Air, Diesel Fuel, Gasoline, Water
Dimensions
- Inside Dia. (In.)
- 5/16
- Outside Dia. (In.)
- 0.56
- Length
- 25 ft.
- Hose Inside Dia.
- 5/16 in
- Hose Length
- 25 ft
- Hose Outside Dia.
- 9/16 in
Description
Fuel Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 9/16 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Temp. Range 257 Degrees F, Standards GM 66165M, SAE 30R7, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.