Shop HUSQVARNA
See all product information
Create Account
Silicone Ring
- Mfr # 502534301
- Zoro # G5662797
product price:Â
$
56.29
/ea
Key Features
For Use With
PG 680, PG 690, PG 690 P, PG 820, PG 830
Application
Surface Preparation
Number of Pieces
1
Includes
Ring
Compatible with Manufacturer Part Number
PG 680, PG 690, PG 690 P, PG 820, PG 830
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502534301
- Zoro #
- G5662797
- UPC #
- 805544508452
- Country of Origin
- China
Details
- Item
- Silicone Ring
- For Use With
- PG 680, PG 690, PG 690 P, PG 820, PG 830
- Application
- Surface Preparation
- Number of Pieces
- 1
- Includes
- Ring
- Compatible with Manufacturer Part Number
- PG 680, PG 690, PG 690 P, PG 820, PG 830
- Material Application
- Concrete
- For Tool Type
- Husqvarna PG Series Floor Grinder
- Optimal Performance for Material
- Various Materials
- Material
- Silicone
- Product Type
- Silicone Ring
- Shell Material
- Silicone
Description
Silicone Ring, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Silicone Ring, For Use With PG 680, PG 690, PG 690 P, PG 820, PG 830, Application Surface Preparation, Compatible with Grainger Part Number 18G382, Compatible with Manufacturer Part Number PG 680, PG 690, PG 690 P, PG 820, PG 830, For Tool Type Husqvarna PG Series Floor Grinder, Includes Ring, Material Silicone, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.