Battery-Operated Walk Behind Floor Grind
- Mfr # 345.2528QR
- Zoro # G123354353
product price:Â
$
10,971.99
/ea
Key Features
Number of Grinding Discs
1
Grinding Width
10 in
Features
Clockwise
Horsepower
2 1/2 hp
Grinding Disc Diameter
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 345.2528QR
- Zoro #
- G123354353
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Grinding Width
- 10 in
- Grinding Disc Diameter
- 10 in
- Fits Chest Size
- Clockwise
Details
- Item
- Floor Grinder
- Number of Grinding Discs
- 1
- Features
- Clockwise
- Horsepower
- 2 1/2 hp
- Battery Type
- Pouch
- Number of Batteries Included
- 2
- Accessory Free Tool Change
- No
- Number of Chargers Included
- 1
- Power Source
- Cordless
- Voltage
- 82V DC
- Includes Battery
- Battery Included
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Battery-Operated Walk Behind Floor Grind
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.