Motor Controller
- Mfr # 21-156-004
- Zoro # G5672371
product price:Â
$
1,165.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 3/4 in
Overall Length
6 1/4 in
Overall Width
3 1/2 in
Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21-156-004
- Zoro #
- G5672371
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 1 3/4 in
- Overall Length
- 6 1/4 in
- Overall Width
- 3 1/2 in
Details
- Material
- Plastic
- Color
- Black
- Item
- Motor Controller
- Includes
- 18-Pin Molex Mini-fit Jr. Logic Connectors.
- For Use With
- E-Cart
Description
Motor Controller, Material Plastic, Color Black, For Use With E-Cart, Includes 18-Pin Molex Mini-fit Jr. Logic Connectors., Overall Length 6 1/4 in, Overall Height 1 3/4 in, Overall Width 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.