Shop VEVOR
See all product information
Create Account
10 Pack Ratchet Tie Down Straps 10000 lbs 2" x 30' Heavy Duty for Cargo, 10PK
- Mfr # XMFS-10
- Zoro # G523372391
product price:Â
$
130.99
/pk of 10, $13.10/ea
Free Shipping & Returns
Key Features
Material
Polyester
Overall Length
22.84 in
Overall Height
9.06 in
Load Capacity
3,333 lbs (1,512 kg)
Overall Width
10.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMFS-10
- Zoro #
- G523372391
- UPC #
- 840349929231
- Country of Origin
- China
- Material
- Polyester
- Load Capacity
- 3,333 lbs (1,512 kg)
- Item
- Ratchet Strap
Dimensions
- Overall Length
- 22.84 in
- Overall Height
- 9.06 in
- Overall Width
- 10.83 in
Description
VEVOR Ratchet Tie Down Straps (10PK), 10000 lb Break Strength, Endless Ratchet with 10 Premium 2" x 30' Tie Downs Heavy Duty, Track Spring Fittings for Moving Securing Cargo, Appliances, Motorcycle
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.