Multi-Function Socket, Hp3885
- Mfr # HP3885
- Zoro # G5686330
product price:Â
$
13.99
/ea
Key Features
Color
Black
Terminal Quantity
3
Connector Gender
Female; Female
Attachment Type
Snap Fit
Connector Quantity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP3885
- Zoro #
- G5686330
- UPC #
- 33086322421
- Country of Origin
- Unknown
Details
- Item
- Socket
- Color
- Black
- Terminal Quantity
- 3
- Connector Gender
- Female; Female
- Attachment Type
- Snap Fit
- Connector Quantity
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.