Shop GENIUS TOOLS
Create Account
1/4in Dr. 1.0 x 6.0mm Slotted Bit Socket 100mmL
- Mfr # 208+1560
- Zoro # G923578522
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1560
- Zoro #
- G923578522
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 1/4 Inch Drive 100mm Length Durable Construction - 208+1560 Slotted Bit Socket This 1/4 inch drive slotted bit socket is built for controlled fastening where consistent fit and reach matter. The 1.0 x 6.0mm slotted bit profile and 100mm overall length help access fasteners in tighter or recessed locations while maintaining stability. Constructed from high speed steel, it's designed for strength, durability, and resistance to corrosion in demanding shop conditions. Permanent size stamping supports quick identification during tool setup and organization. Key Benefits 1/4 inch drive with 1.0 x 6.0mm slotted bit profile. 100mm overall length supports reach and improved access in confined spaces. High speed steel construction provides strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Size markings are stamped for permanent, fast identification and better tool organization. Meets or exceeds ANSI standards for reliable, consistent workshop performance. Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 1/4 Inch Drive 100mm Length Durable Construction - 208+1560 is made for long-term service in professional environments, balancing reach, durability, and easy identification. The high speed steel build and ANSI-aligned design help ensure dependable operation across repeated, heavy-use cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.