Shop ADD-A-LEVEL
See all product information
Create Account
Work Platform Base Unit, Stackable, Plastic
- Mfr # A6636B
- Zoro # G5711212
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Work Platform Item
Stackable Platform
For Use With
4RNR8, 4RNT2, 4RNT3
Platform Height
2 7/8 in
Overall Length
66 in
Overall Height
2.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6636B
- Zoro #
- G5711212
- UPC #
- 747494113518
- Country of Origin
- United States
Dimensions
- Platform Height
- 2 7/8 in
- Overall Length
- 66 in
- Overall Height
- 2.9 in
- Overall Width
- 36 in
- Platform Depth
- 66 in
- Platform Width
- 36 in
- Base Depth
- 66 in
- Bottom Width
- 36 in
- Base Width
- 36"
- Base Length
- 66"
- Wire Rope Length
- 66 in
- Length
- 66 in
Description
Work Platform, Base Unit, Overall Length 66 In., Length 5.5 Ft., Length 66 In., Platform Length 66 In., Overall Width 36 In., Width 3 Ft., Width 36 In., Platform Width 36 In., Overall Height 2 7/8 In., Load Capacity 250 Lb., Color Black, Molded Construction, Use with Stock Number A6636A, M35120, M35125, RC3000, For Use With 4RNR8, 4RNT2, 4RNT3, 4RNR5, 1DPC9, 2KUW1, 1DPD3, 2KUW3, 1DPD4, 4DB39, Includes Rubber Feet