Label Maker Printer Case, Black
- Mfr # 120994
- Zoro # G5723024
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, GlobalMark 2, i3300, S3000, S3100, S3700
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37, GLOBALMARK, Brady IP Series, Bradyprinter PR Plus Series
Includes
Wheels
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120994
- Zoro #
- G5723024
- UPC #
- 754473703141
- Country of Origin
- China
- Item
- Label Maker Printer Case
- Color
- Black
- Printer Series Compatibility
- BBP30, BBP31, BBP33, BBP35, BBP37, GlobalMark 2, i3300, S3000, S3100, S3700
- For Use With
- BBP30, BBP31, BBP33, BBP35, BBP37, GLOBALMARK, Brady IP Series, Bradyprinter PR Plus Series
- Includes
- Wheels
- Compatible Mfr Part Number
- BBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100
- Product Type
- Label Maker Printer Case
- Wire Color
- Black
Description
Label Maker Printer Case, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, 5XN17, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, GlobalMark 2, i3300, S3000, S3100, S3700, Color Black, Includes Wheels, Product Type Label Maker Printer Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.