Shop CONDOR

Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 476G47

  • Mfr # 476G47
  • Zoro # G5790351

product price: 
$
10.15
/ea

Key Features

Header
No Header
Legend
Hazardous Materials Classification
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476G47
Zoro #
G5790351
UPC #
00194484188023
Country of Origin
United States
Item
NFPA Label
Header
No Header
Legend
Hazardous Materials Classification
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Material
Aluminum
Background Color
Blue/Red/White/Yellow
Language
English
Sign Legend Text Color
Black, White
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Blue, Red, White, Yellow
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Sign Format
Other Format
Material Properties
Rigid
Write on Surface
No
Maximum Service Temperature
250 Degrees F
NFPA Standard
NFPA 704
Chemical Resistant
Yes
Glow In The Dark
No
Sign Legend
Hazardous Materials Classification
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
NFPA Label
Hazard Communication Standard
ANSI/ NFPA
Shape
Rectangle
Preprinted Text
Hazardous Materials Classification
Preprinted Images
NFPA Diamond
Adhesive Properties
Non-Adhesive
Lamination Type
Laminated
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Graffiti-Resistant, UV-Resistant
Number of Labels
1
Package Type
Each
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 10 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Aluminum, Material Properties Rigid, Maximum Service Temperature 250 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images NFPA Diamond

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.