ShelfRiser, Steel, Gry, 45"W

  • Mfr # RE-1045WK
  • Zoro # G5725982
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Overall Depth
8 in
Width
45 in
Overall Height
12"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RE-1045WK
Zoro #
G5725982
UPC #
-
Country of Origin
United States
Item
Shelf Riser
Color
Gray
Material
Steel
Includes
Electrical Outlets
For Use With
Mobile Workbenches
Number of Shelves
1
Standards
SCS Indoor Advantage(R) Certified
Riser Type
Electrical Riser
Outlet Type
Three Prong
Compatible with Series
MB
Number of Outlets
4
Compatible with Manufacturer Part Number
MB-3, MB-4, MB-5, MB-6, MB-7
Mount Type
Bolts, Nuts
Overall Load Capacity
150 lb
Number of Knockouts
4
Assembly
Unassembled
Includes Mounting Hardware
Yes
Top Material
Steel
Weight
23 lb
Metal Material Gauge
16 ga
Frame Material
Steel
Compatible Brand
Tennsco
Product Type
Riser
Compatible Series
MB
Wire Color
Gray
Compatible Product Type
Mobile Workbenches

Dimensions

Overall Depth
8 in
Width
45 in
Overall Height
12"
Overall Width
45 in
Height
11 in
Overall Length
10-1/2"
Depth
11"
Height Adjustability
Fixed Height
For Work Station Width
45 in
Overall Fixed Height
10 1/4 in
For Top Width
45 in

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 8 in, Overall Fixed Height 10 1/4 in, Overall Load Capacity 150 lb, Overall Width 45 in, Assembly Unassembled

Ratings & reviews