LowerShelf, 12"D, Steel, Blk, 60"W

  • Mfr # HWB-LS-60ME
  • Zoro # G9399494
product price: 
$
83.59
/ea

Key Features

For Use With
Adjustable Leg Workbenches
Material
Steel
Includes
Mounting Hardware
Assembly
Unassembled
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWB-LS-60ME
Zoro #
G9399494
UPC #
888173312737
Country of Origin
United States

Dimensions

Depth
12 in
Width
60 in
Height
1 1/4 in
Overall Depth
12 in
Overall Width
60 in
For Top Width
60 in
Overall Fixed Height
1 1/4 in
For Work Station Width
60 in
Back Stop Height
3 in
For Top Depth
24 in, 30 in, 36 in
Compatible Workstation Width
60 in
Fits Chest Size
Double Bends at the Front and Back for Strength

Details

For Use With
Adjustable Leg Workbenches
Item
Lower Shelf
Material
Steel
Includes
Mounting Hardware
Assembly
Unassembled
Finish
Powder Coated
Color
Black
Load Capacity
400 lb
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Standards
GREENGUARD(R) Certified
Features
Double Bends at the Front and Back for Strength
Shelf Type
Lower Shelf
Adjustability
Adjustable Height
Metal Material Gauge
12 ga
Frame Material
Steel
Overall Load Capacity
400 lb
Mount Type
Bolts
Top Material
Steel
Compatible with Manufacturer Part Number
HWB6030E-ME
Includes Mounting Hardware
Yes
Frame Material Finish
Powder Coated
Number of Outlets
0
Number of Knockouts
0
Product Type
Shelf
Weight
8.5 lb
Compatible Manufacturer Part Number
HWB6030E-ME, HWB6030M-ME, HWB6030S-ME
Compatible Brand
Hallowell
Wire Color
Black

Description

Lower Shelf, Shelf Type Lower Shelf, Assembly Unassembled, Color Black, For Use With Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 12 ga, Mount Type Bolt, Overall Depth 12 in, Overall Fixed Height 1 1/4 in, Overall Load Capacity 400 lb, Overall Width 60 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height 3 in

Ratings & reviews