Shop ZORO SELECT

Threaded Stud, Plain, 60 PK

  • Mfr # U22534.075.0475
  • Zoro # G5762407

product price: 
$
425.99
/pk of 60, $7.10/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
Grade B8 18-8
Thread Type
Coarse
Tensile Strength
75,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U22534.075.0475
Zoro #
G5762407
UPC #
-
Country of Origin
Multiple
Item
Threaded Stud
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
Grade B8 18-8
Thread Type
Coarse
Tensile Strength
75,000 psi
Minimum Yield Strength
30,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASTM A193
Material Quality Standards
ASTM A193
Rockwell Hardness
B96 Max
Min. Tensile Strength (PSI)
75,000
Temp. Range
-58 Degrees to 1067 Degrees F
Threaded Rod Finish
Plain
Min. Tensile Strength
75,000 psi
Minimum Temperature
-58 Degrees F
Maximum Temperature
1,067 Degrees F
Temp. Range (F)
-58 Degrees to 1067 Degrees
Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Material Grade
Grade B8
Threaded Rod Thread Type
UNC
Yield Strength - Minimum
30,000 psi
Temperature - Maximum
1,067 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
3/4"-10
Overall Length
4 3/4 in
Length
4 3/4 in
For Screw Size
3/4 in
Wire Rope Length
4 3/4 in

Description

Fully Threaded Stud, Material Grade/Class Grade B8 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 4 3/4 in, Tensile Strength 75,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A193, Maximum Temperature 1,067 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B96 Max, Package Quantity 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.