Shop DAN-LOC
See all product information
Create Account
Stud Assembly, Plain, Alloy Steel
- Mfr # CSAB7.112N0800EBX15
- Zoro # G022604993
product price:Â
$
173.99
/pk of 15, $11.60/ea
Free Shipping & Returns
Key Features
Tensile Strength
125 ksi
Number of Nuts Included
2
Nut Standards
ASTM A194
Material Quality Standards
ASTM A193
End Type
Chisel Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.112N0800EBX15
- Zoro #
- G022604993
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nut Width
- 1.813 in
- Wire Rope Length
- 8 in
- Nut Height
- 1.125 in
- Thread Size
- 1 1/8"-8
- Overall Length
- 8 in
- Length
- 8 in
Description
Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 1 1/8 In.-8, Overall Length 8 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1.125 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 1.813 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.