Shop BRADY
See all product information
Create Account
ReferenceMaterial, WorkplaceSafety, CD-ROM
- Mfr # 113243
- Zoro # G5766546
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Safety Training and Reference Material Title
Visual Systems Presentation
Safety Training and Reference Materials Item
CD-Rom
Safety Training and Reference Material Subject
Lean Training
Video Length
No Video
Provides
Companion to Lean Machines book. Powerpoint slides provide access to the many different full-color examples of visual systems referenced in the book. Handout materials and facilitator's notes can also be printed from the CD-ROM for use in the classroom.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 113243
- Zoro #
- G5766546
- UPC #
- 754473176174
- Country of Origin
- United States
Dimensions
- Video Length
- No Video
- Height
- 1 in
- Width
- 10 in
Details
- Safety Training and Reference Material Title
- Visual Systems Presentation
- Safety Training and Reference Materials Item
- CD-Rom
- Safety Training and Reference Material Subject
- Lean Training
- Provides
- Companion to Lean Machines book. Powerpoint slides provide access to the many different full-color examples of visual systems referenced in the book. Handout materials and facilitator's notes can also be printed from the CD-ROM for use in the classroom.
- Language
- English
- Item
- Reference Material
- Subject Matter
- Workplace Safety
- Format
- CD-ROM
- Supported Languages
- English
- Title
- Visual Systems Presentation CD
- Product Type
- Reference Material
- Software Delivery Method
- CD
- Number of Users Supported
- Unlimited
Description
Reference Material, For Use With Not Applicable, Format CD-ROM, Height 1 in, Includes Not Applicable, Number of Users Supported Unlimited, Product Type Reference Material, Regulations Covered Not Applicable, Software Delivery Method CD, Subject Matter Workplace Safety, Supported Languages English, Title Visual Systems Presentation CD, Training Environment Not Applicable, Width 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.