Shop MERRIAM-WEBSTER
See all product information
Create Account
Spanish-English Visual Dictionary
- Mfr # 9780877792925
- Zoro # G5640775
product price:Â
$
41.29
/ea
Key Features
Recommended Age
9+ Years
Recommended Grade
4+
Material
paper
Page Count
1152 Pages
Author(s)
Merriam-Webster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9780877792925
- Zoro #
- G5640775
- UPC #
- -
- Country of Origin
- Singapore
Details
- Recommended Age
- 9+ Years
- Recommended Grade
- 4+
- Material
- paper
- Page Count
- 1152 Pages
- Author(s)
- Merriam-Webster
- Color
- Multi
Description
The Merriam-Webster's Spanish-English Visual Dictionary features more than 22,500 words and concepts in Spanish and English. More than 8,000 highly detailed, full-color illustrations with more than 22,500 up-to-date technical and everyday terms in both English and Spanish are organized by subject in specialized fields from all aspects of life. Chapters and corresponding themes include a wide variety of fields: astronomy, the earth, human beings, the animal kingdom, plants and gardening, house and do-it-yourself, arts and architecture, clothing, science and energy, sports and games, and much more. A valuable vocabulary-building resource and language-teaching tool that is perfect for work, school, self-study, travel, or simply browsing. Includes 1152 pages. Measures 6.125" x 7.875". Flexi paperback binding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.