Lead Wire, 18 AWG, Red, Solid
- Mfr # C1321-2
- Zoro # G5783532
product price:Â
$
0.38
/ea
Sold in multiples of 25 for
$9.50
Key Features
Conductor Material
Tinned Copper
Conductor Design
Solid
Stranding
1
Wire Size
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1321-2
- Zoro #
- G5783532
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lead Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- Red
- Conductor Design
- Solid
- Stranding
- 1
Dimensions
- Wire Size
- 18 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.