25ft RG6 Quad Shielded Coaxial Cable, Non-Oxygen Copper, White
- Mfr # RG6-25-STS-WH
- Zoro # G224220779
product price:Â
$
27.99
/ea
Key Features
Jacket Material
PVC
Cable Length
25 ft
Coaxial Cable Type
RG6
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG6-25-STS-WH
- Zoro #
- G224220779
- UPC #
- 842113100549
- Country of Origin
- China
- Jacket Material
- PVC
- Item
- Coax RG6 Cable
- Coaxial Cable Type
- RG6
- Jacket Color
- White
Dimensions
- Cable Length
- 25 ft
Description
Introducing the ultimate solution to all your cable needs - our high-quality quad shielded coaxial cable. Crafted with quad aluminum foil shielding and non-oxygen CL3 copper, our cable ensures a reliable and uninterrupted signal transfer for all your entertainment needs. Whether you're connecting your cable box, modem, HDTV antenna, or any other device that requires a coaxial cable, our cable has got you covered. With a variety of length options, including 25ft, 50ft, and 100ft, our cable is perfect for any setup, whether it be in your home, office, or RV. Our cable comes in both black and white, giving you the option to choose the color that best matches your decor. Plus, with a flexible and durable design, our cable is easy to install and can withstand the wear and tear of daily use. But what sets our quad shielded coaxial cable apart from the rest Our cable is engineered to provide top-notch signal quality, ensuring crystal-clear picture and sound. Say goodbye to frustrating signal drops and static-filled screens. Don't settle for a subpar cable that can't handle your entertainment needs. Upgrade to our high-quality quad shielded coaxial cable and experience the difference for yourself. Our cable is the perfect solution for all your cable needs, and we're confident you'll love it. So what are you waiting for Add our quad shielded coaxial cable to your cart now and enjoy uninterrupted, high-quality entertainment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.