Speaker Wall/Ceiling Mount, PR
Mfr # SP001
Zoro # G5800039
product price:Â $38.59
/prKey Features
Color
Black
Type
Adjustable
Overall Height
4 1/2 in
Material
Steel
Mounting
Wall and Ceiling Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP001
Zoro #
G5800039
UPC #
673853600118
Country of Origin
China
Dimensions
Overall Height
4 1/2 in
Overall Width (In.)
4 3/4 in
Overall Depth (In.)
4 1/2 in
Overall Height (In.)
4 1/2 in
Overall Width
4 3/4 in
Overall Depth
4 1/2 in
Details
Item
Speaker Mount
Color
Black
Type
Adjustable
Material
Steel
Mounting
Wall and Ceiling Mount
Finish
Powder Coated
Features
Contemporary Design, Great for Residential Use, Rugged
Swivel Angle (Deg.)
180 Degrees
Load Capacity (Lb.)
10 lb
Max. Extension
0 in
For Use With
Speakers
Tilting Angle (Deg.)
180
Construction
Steel
Maximum Swivel Angle
180 Degrees
Overall Load Capacity
10 lb
Maximum Downward Tilt Angle
180 Degrees
Includes Mounting Hardware
Yes
Description
Speaker Mount, Color Black, Finish Powder Coated, Overall Load Capacity 10 lb, Material Steel, Overall Width 4 3/4 in, Overall Height 4 1/2 in, Overall Depth 4 1/2 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 180 Degrees , Maximum Swivel Angle 180 Degrees , 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.