Shop WESTWARD
See all product information
Create Account
Greasing Fitting Kit, 65 Pc.
- Mfr # 13X065
- Zoro # G5819441
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Grease Fitting Style
Standard
Fitting Material
Steel
Thread Size
1/4"-28, 1/8"-27, M6x1, M8x1
Thread Type
Metric, PTF, SAE-LT
Dimension Type
Metric, SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13X065
- Zoro #
- G5819441
- UPC #
- 190735743065
- Country of Origin
- India
Dimensions
- Thread Size
- 1/4"-28, 1/8"-27, M6x1, M8x1
- Dimension Type
- Metric, SAE
- Sizes Included
- 1/8"-27 PTF, 1/4"-28 SAE-LT, M6-1mm Straight, M8-1mm Straight, Easy Out Tools, Small, Large, Grease Fitting Caps, Professional 4 Jaw Couplers,, Grease Fitting Thread Tester
Details
- Item
- Grease Fitting Kit
- Grease Fitting Style
- Standard
- Fitting Material
- Steel
- Thread Type
- Metric, PTF, SAE-LT
- Number of Pieces
- 65
- Product Type
- Grease Fitting and Fitting Cap Kit
- System of Measurement
- Metric, SAE
- Fitting Style
- Standard
- Includes
- (4) Professional Jaw Couplers, Grease Fitting Caps, Grease Fitting Thread Tester
- Number of Fittings
- 65
- Includes Case
- Case Included
- Resistance Properties
- Corrosion Resistant
- Head Angle
- 0 Degrees , 90 Degrees
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, SAE, Thread Size 1/4 In.-28, 1/8 In.-27, M6x1, M8x1, Thread Type Metric, PTF, SAE-LT, Number of Pieces 65
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.