Intersafe Data Interface Ports for Ether
- Mfr # HDP5ETHSS
- Zoro # G5835857
product price:Â
$
848.75
/ea
Free Shipping & Returns
Key Features
Application
Data, Power
Overall Height
8 1/2 in
Overall Width
8 in
Standards
cUL, UL
Includes GFCI
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDP5ETHSS
- Zoro #
- G5835857
- UPC #
- 00783510159450
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 1/2 in
- Overall Width
- 8 in
- For Panel Cutout Width
- 4 7/8 in
- Mounting Hole Dia.
- 9/64 in
- For Panel Cutout Height
- 6 in
Details
- Item
- Data Interface Port
- Application
- Data, Power
- Standards
- cUL, UL
- Includes GFCI
- No
- Front Cover Material
- Stainless Steel
- IP Rating
- IP66
- Number of Mounting Holes
- 4
- Circuit Breaker Reset
- 5 A Reset
- Panel Configuration
- 120V Duplex Receptacle, RJ45
- Voltage Rating
- 120 V AC
- NEMA Rating
- NEMA 12, NEMA 4, NEMA 4X
- Panel Terminations
- RJ45
Description
Data Interface Port, Front Cover Material Stainless Steel, Circuit Breaker Reset 5 A Reset, IP Rating IP66, NEMA Rating NEMA 12, NEMA 4, NEMA 4X, Overall Height 8 1/2 in, Overall Width 8 in, Panel Configuration 120V Duplex Receptacle, RJ45, Panel Terminations RJ45, Voltage Rating 120 V AC, For Panel Cutout Height 6 in, For Panel Cutout Width 4 7/8 in, Application Data, Power, Includes GFCI No, Mounting Hole Dia. 9/64 in, Number of Mounting Holes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.