6ft Gold Plated Premium DisplayPort to VGA Male to Male Cable 28AWG
- Mfr # SNX-CBL-LDR-DP104-1106
- Zoro # G315235873
product price:Â
$
29.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNX-CBL-LDR-DP104-1106
- Zoro #
- G315235873
- UPC #
- -
- Country of Origin
- China
Description
SANOXY Cables and Adapters; 6ft Gold Plated Premium DisplayPort to VGA Male to Male Cable 28AWGUse this DisplayPort to VGA cable to connect a DisplayPort source directly to an HD15 monitor or display. It is great for applications when you want to connect a newer laptop or desktop to an HD15-enabled display. Gold-plated connectors provide optimal signal transfer.DP1.2 Compliant: This DisplayPort to VGA cable is compliant with DP1.2 specification, ensuring compatibility with the latest devices.High Resolution Support: This cable supports resolutions up to 1920 x 1200@60Hz, providing superior visual quality.Gold Plated Connectors: The gold-plated connectors ensure superior transmission, high reliability, and durability.Secure Connection: The DisplayPort connector with latches keeps the cable securely plugged in, preventing accidental disconnections.RoHS Compliant: All relevant materials are complied with RoHS directive, ensuring an environmentally-friendly choice.Note: This Cable can only convert signal from DisplayPortPC to VGAMonitor. This is not a bi-directional adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.