Type 1 Locking Window Pull Box Accessory
- Mfr # ALDF88W
- Zoro # G5836803
product price:Â
$
345.32
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 8 x 8 in, For Use With Mfr. Model Number ASE8X8X4
Gauge
16 ga
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALDF88W
- Zoro #
- G5836803
- UPC #
- 783510160920
- Country of Origin
- United States
- Item
- Type 1 Locking Window Pull Box Accessory
- Material
- Mild Steel
- Finish
- Powder Coated
- For Use With
- Fits 8 x 8 in, For Use With Mfr. Model Number ASE8X8X4
- Gauge
- 16 ga
- Color
- Black
- NEMA Enclosure Type
- 1
- Application
- Indoor
- Weight
- 3.40 lb
- Mounting Holes
- 4.31 x 7.44 in / 109 x 189 mm
- Fits Pull Box
- ASE8X8X4
- Protection Rating
- NEMA Type 1
Dimensions
- Size
- 9 in x 9 in
- Height
- 9 in
- Width
- 9 in
- Thickness
- 16 ga / 1.52 mm
- Dead Front Panel Size
- 6.00 x 6.14 in / 152 x 99 mm
- Window Size
- 6.25 x 3.88 in / 164 x 156 mm
Description
Type 1 Locking Window Pull Box Accessory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.